Beli welding shield di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Welding Shield (Topeng Las)
    Mulai

    Rp199.900

    Kennedy Welding Shield (Topeng Las)
    Deskripsi:
    The entry level to the Kennedy helmet range. Lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately. Lens size: 4 1/4Inch x 3 1/4Inch. Welding lens not included.
    atribut:
    • Standards Met: CE EN 175
    • Shield Shell Type: Short Shell
    • Product Type: Helmet
    • Helmet Color: Black
    • Product Number: 6116108000
  2. CIG Welding Helmet (Kedok Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    CIG Welding Helmet (Kedok Las)
    atribut:
    • Color: Black
    • Type: Flip front
  3. TRUSCO Plastic Welding Mask Helmet Mount Type (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp729.900

    TRUSCO Plastic Welding Mask Helmet Mount Type (Helm Las)
    Deskripsi:
    For arc welding work
    atribut:
    • Facepiece Dimension (Width x Length) (mm): 400 x 300
    • Material: Polypropylene (PP)
    • Specifications: Light-Shielding Plate Size (JIS) 105 x 50mm (Sold Separately) (ANSI) 108 x 51mm (Sold Separately)
    • Type: Helmet Mounted
    • Weight (g): 350
    • Purpose of Use: For arc welding work.
  4. TRUSCO Light-Blocking Welding Glass Sheet (Kaca Kedok Las)
    60%
    Mulai

    Rp119.900

    TRUSCO Light-Blocking Welding Glass Sheet (Kaca Kedok Las)
    Deskripsi:
    Purpose: Arc welding
    atribut:
    • Compatible Models: HS, TPW-T, TPW-K
    • Finishing Material: Glass
    • Dimensions (LengthxWidthxThickness) (mm): 50x105x3
    • Purpose of Use: For arc welding.
  5. PROCON Vane Pump Head
    Mulai

    Rp1.899.900

    PROCON Vane Pump Head
    Deskripsi:
    Stainless steel vane pump heads are highly corrosion and abrasion-resistant.
    atribut:
    • Body Material: Brass
    • Compatible Motor Frame: 48Y NEMA
    • For Media Type: No
    • Includes: Relief Valve
    • Max. Viscosity (CPS): 100
    • Maximum Feet of Head (ft): 6 of head
    • Maximum Operating Temperature (°F): 160
    • Minimum Operating Temperature (°F): -4
    • Mounting: Carbonator Mount
    • Mounting Type: Carbonator Clamp
    • NSF 169 Listed: Yes
    • Operating Temperature Range (°F): -4 to 160
    • Relief Valve: Yes
    • Seal Material: CarbonCeramic
    • Shaft Outer Diameter (inch): 1/2
    • Vane Material: Carbon
  6. ROHA Auto Darkening Welding Mask (Helm Las Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

  7. IWARA Welding Mask (Topeng Las)
    Mulai

    Rp14.900

    IWARA Welding Mask (Topeng Las)
    Deskripsi:
    Topeng Las Pegang
  8. GOSAVE Welding Helmet Auto Darkening (Helm Las Otomatis)
    Mulai

    Rp199.900

    GOSAVE Welding Helmet Auto Darkening (Helm Las Otomatis)
    atribut:
    • Filter Size (cm): 110x90x8.5
    • Active Viewing Area (mm): 93x43
    • Light Shadow Status: 4
    • Light Setting: Bagian kiri luar
    • Transfer Time (s): 1/20000
    • Power Supply: Battery Lithium and Surya Panel
    • Operating Temperature (°C): -10 to 55
  9. HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part (Aksesoris Topeng Las)
    Mulai

    Rp109.900

    HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part (Aksesoris Topeng Las)
    Deskripsi:
    Welding helmet lens covers and plates protect welding helmet light-filtering plates from damage caused by sparks and splatter.
    atribut:
    • Compatible with Brand: Honeywell
  10. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  11. ROHA Welding Mask (Kedok Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp52.900

  12. HONEYWELL FIBRE-METAL Welding Helmet (Kedok Las)
    Mulai

    Rp1.199.900

    HONEYWELL FIBRE-METAL Welding Helmet (Kedok Las)
    Deskripsi:
    Passive welding helmets filter UV light that is damaging to vision. Passive lenses require welders to change the darkening level when tasks and welding types change so they are generally used for occasional welding or when the same welding shade is required for long periods of time.
  13. KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    atribut:
    • Material: ABS
    • Type: Faceshield
  14. DAIDEN Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp549.900

    DAIDEN Welding Helmet (Helm Las)
    Deskripsi:
    Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.
    atribut:
    • True Color: Yes
    • Low battery indicator: Yes
    • UV/IR protection: DIN16
  15. KRISBOW Welding Helmet Auto Dark (Helm Las Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  16. GOSAVE Welding Mask with Ratchet (Kedok Las)
    Mulai

    Rp39.900

    GOSAVE Welding Mask with Ratchet (Kedok Las)
    atribut:
    • Mask Material: PP
    • Product Size (cm): 25x19x20.5
  17. allsafe Welding Helmet with Lenses (Kedok Las)
    Mulai

    Rp169.900

    allsafe Welding Helmet with Lenses (Kedok Las)
    Deskripsi:
    Straight shell impact resistance, 2x4-1/4inch flip front lens for easy weld inspection, durable, protects upper chest and throat from sparks and spatter. Adjustable ratchet suspension, curved top extends well over the head for added protection. Compliance: ANSI Z87.1 and CE EN175.
  18. TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)
    atribut:
    • Glass Size (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Dark State: Variable shade, 9-13
    • UV/IR protection: DIN 16
    • Operating Temperature (°C): -5 to +55
    • Light State: DIN 4
    • Power Supply: Solar cells+2*CR2032 Lithium batteries
    • Storage Temperature Range (°C): -20 to +70
  19. Linz Welding Mask Glass (Kaca Kedok Las)
    Mulai

    Rp2.900

    Linz Welding Mask Glass (Kaca Kedok Las)
    atribut:
    • Color: Hitam
    • Material: Glass
    • Dimensions (LxW) (mm): 108x50
    • Thickness (mm): 2
Daftar Harga welding shield Terbaru October 2026
Kennedy Welding Shield (Topeng Las)Rp199.900
CIG Welding Helmet (Kedok Las)Rp219.900
TRUSCO Plastic Welding Mask Helmet Mount Type (Helm Las)Rp729.900
TRUSCO Light-Blocking Welding Glass Sheet (Kaca Kedok Las)Rp119.900
PROCON Vane Pump HeadRp1.899.900
ROHA Auto Darkening Welding Mask (Helm Las Otomatis)Rp199.900
SUZUKID Welding Face Shield (Masker Las)Rp139.900
IWARA Welding Mask (Topeng Las)Rp14.900
GOSAVE Welding Helmet Auto Darkening (Helm Las Otomatis)Rp199.900
HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part (Aksesoris Topeng Las)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)